1.888.978.7759
Reliant Display Case Walnut Vinyl Base, Satin Frame, Fabric Back 72"W x 16"D x 72"H

Availability: Usually ships in 7 to 10 days
Item #: WBB385512
List Price: $3,780.00 Save: up to 44%
Price: $2,101.00

Product Information
Classic Reliant series cases combine the strength and durability of aluminum with the beauty of wood-grained vinyl or oak veneer. Anodized aluminum frames secure sliding tempered glass doors.

  • Wood-grained or oak veneer base
  • Sliding tempered glass doors
  • Built-in locks and levelers
  • Optional cornice/lighting fixture
  • Includes 12" H base & four 14" deep half shelves with brackets
Product Specifications
WIDTH INCHES 72
DEPTH INCHES 16
HEIGHT INCHES 72
BRAND Waddell
DOOR TYPE Sliding
FRAME COLOR Satin
MANUFACTURERS PART NUMBER 2076PB-SN-WV
PACKAGE QUANTITY 1
STYLE 4 Half-Length
BACK TYPE Plaque Back
BASE COLOR Walnut Vinyl
SERIES Reliant

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700