Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Excalibur Bookcase 30" H, Mahogany
Availability: Usually ships in 7 to 10 days Stock No:WB256894MH
Price: $151.95
Product Information
EXCALIBUR WOOD FINISHED BOOKCASES 30"H Bookcase with 2 Shelf Openings
Excalibur bookcases offer a durable storage solution with an attractive wood finish. Bookcases are made of genuine solid wood or selected wood veneers. Shelves are 150 lb. test 3/4" lumbercore. Furniture finished back in matching grain on both sides, suitable for use as a room divider. Limited Lifetime Warranty.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
12
HEIGHT INCHES
30
COLOR FINISH
Mahogany
ASSEMBLY
Unassembled
BRAND
Norsons
CONSTRUCTION
Genuine Wood
DESCRIPTION
Excalibur Bookcase
MANUFACTURERS PART NUMBER
EXC30MH
MODEL
256894MH
OPENINGS
2
SHELF CAPACITY LBS
150
LIMITED WARRANTY
Lifetime
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700