1.888.978.7759
Baldor Motor ECP4407T-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC

Availability: Usually ships in 4 to 7 days
Item #: WBB387742
List Price: $21,212.00 Save up to 42%
Qty Price
1-5 $13,354.00 ea.
6+ $12,320.00 ea.

Product Information
Baldor Motor, 200HP,1785RPM,3PH,60HZ,447T,TEFC

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.

Product Specifications
HORSEPOWER 200
ENCLOSURE TEFC
FRAME 447T
MOUNTING Rigid
RPM 1785
MOTOR RPM 60Hz 1785
VOLTAGE 460
HERTZ 60
DUTY CONT
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 2,417.00
BRG-ODE-AFBMA 90BC03J30X
EFFICIENCY-1 96.5
EFFICIENCY-3 --
MOTOR-WEIGHT --
POWER-FACTOR-CORRECTION CAPAC 32
TYPE P
POLES 4
DRIVE END FLANGE Standard
C-DIMENSION INCHES 48.24
MANUFACTURER PART # ECP4407T-4
BRAND Baldor
BRG-DE-AFBMA 90BC03J30X
SPEC. NUMBER P44G5900
SERIAL-NUMBER --
POWER-FACTOR 87
EFFICIENCY-2 95.4
KVA-CODE G
FL EFFICIENCY 96.2
FL AMPS 223
DESIGN CODE B
BEARING-OPP-DRIVE-END 90BC03J30X
BEARING-DRIVE-END 90BC03J30X
is_motor Yes
INSULATION CLASS F

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700