 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Baldor Motor CSSEWDM3537, .5HP, 3500RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1 |
 |
Availability: Usually ships in 1 to 4 days
Stock No: WBB387772
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$787.00 ea. |
| 6+ |
$751.00 ea. |
|
|
|
Product Information |
Baldor Motor, .5HP,3500RPM,3PH,60HZ,56C,3516M,TENV,F1
Features:- Stainless steel motor frame, endplates, conduit box, shaft and base
- Moisture resistant ISR®
- Hydrophobic aspiration system
- Endplate rabbets have O-ring seals
- Conduit box is welded to the motor frame
- Patented bearing seal to protect motor bearings
- Epoxy encapsulation
- Laser etched nameplate
- NEMA Premium® efficiency
- 3 year warranty
Typical Applications: Food processing, packaging, outdoor and highly corrosive environments
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.5 |
| ENCLOSURE |
TENV |
| FRAME |
56C |
| MOUNTING |
RIGID |
| RPM |
3500 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
50 |
| 208V AMPS |
1.5 |
| KVA-CODE |
N |
| INSULATION CLASS |
H |
| FL EFFICIENCY |
84 |
| FL AMPS |
1.5-1.4/.7 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6205 |
| BEARING-DRIVE-END |
6205 |
| SPEC. NUMBER |
35V240P069G1 |
| DRIVE END FLANGE |
C-Face |
| POLES |
2 |
| DOE-CODE |
-- |
| BALDOR CATALOG NUMBER |
CSSEWDM3537 |
| C-DIMENSION INCHES |
11.71 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
84 |
| BRAND |
Baldor |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|