1.888.978.7759
Baldor Motor CTM1758T, 5HP, 1740RPM, 3PH, 60HZ, L184T, TEFC, FOOT

Availability: Usually ships in 2 to 5 days
Item #: WBB387878
List Price: $2,089.00 Save up to 38%
qty Price
1-5 $1,359.00 ea.
6+ $1,296.00 ea.

Product Information
Baldor Motor, 5HP,1740RPM,3PH,60HZ,L184T,TEFC,FOOT,

Features:
  • Premium efficient severe duty multi-speed axial fan motors
  • Class F insulation, 1.15 service factor
  • Lip seal, shaft slinger, and T-drain in both ends
  • Electrical design is single winding variable torque
  • Double shielded ball bearings
  • Burndy type YA compression lead lugs
  • 3 year warranty
Typical Applications:
High moisture environment fan motor for mounting in the air stream of cooling towers.

Product Specifications
BRAND Baldor
MOUNTING Foot Mounted
DUTY CONT
FRAME L184T
HORSEPOWER 5/1.2
AMBIENT TEMP C 40
WEIGHT 152
VOLTAGE 460/ 460
INSULATION-CLASS F
POWER-FACTOR --
ENCLOSURE TEFC
DRIVE END FLANGE Standard
SPEC. NUMBER P18G6859
HERTZ 60
POLES 4; 8
FL EFFICIENCY 85.5
CODE J
C-DIMENSION INCHES 17.12
FL AMPS 6.00/2.00
DESIGN CODE --
PHASE 3
SERVICE FACTOR 1.15
RPM 1740/865
CATALOG NUM. CTM1758T

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700