1.888.978.7759
Baldor Motor CL5003A, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3416L, XPFC, F1

Availability: Usually ships in 4 to 7 days
Item #: WBB388101
List Price: $640.00 Save up to 38%
Qty Price
1-5 $416.95 ea.
6+ $397.95 ea.

Product Information
Baldor Motor, .5HP,3450RPM,1PH,60HZ,56C,3416L,XPFC,F1

Features:
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • U.L. approved cast conduit box-standard
  • 1.00 Service Factor
  • Class I, Group D, Class II, Group F & G, T3C
Typical Applications:
Pumps, blowers, valves, etc.

Product Specifications
HORSEPOWER 0.5
ENCLOSURE XPFC
FRAME 56C
BRAND Baldor
MOUNTING Rigid
MOTOR RPM 60Hz 3450
RPM 3450
PHASE 1
VOLTAGE 115/230
HERTZ 60
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 31
MANUFACTURERS PART NUMBER CL5003A
SERIAL-NUMBER --
SPEC. NUMBER 34-5328-5719
NAMEPLATE-SERIAL-NUMBER --
TEMP. CODE T3C
DESIGN CODE N
DOE-CODE --
FL AMPS 7.4/3.7
POLES 2
INSULATION CLASS B
C-DIMENSION INCHES 13.22
DRIVE END FLANGE C-Face
POWER-FACTOR 71
KVA-CODE K
FL EFFICIENCY 57
208V AMPS N/A
is_motor Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700