1.888.978.7759
Baldor Motor CP3660T-4, 3HP, 3600RPM, 3PH, 60HZ, 182T, TEFC

Availability: Usually ships in 2 to 5 days
Item #: WBB388156
List Price: $1,027.00 Save up to 38%
Qty Price
1-5 $669.00 ea.
6+ $638.00 ea.

Product Information
Baldor Motor, 3HP,3600RPM,3PH,60HZ,182T,TEFC,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

Product Specifications
HORSEPOWER 3
ENCLOSURE TEFC
FRAME 182T
BRAND Baldor
MOUNTING Rigid
MOTOR RPM 60Hz 3500
RPM 3500
PHASE 3
VOLTAGE 460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6205
WEIGHT 109
MANUFACTURERS PART NUMBER CP3660T-4
POLES 2
GREASE POLYREX EM
PULLEY-BEARING 6206
FRONT-BEARING 6205
FL AMPS 3.5
DOE-CODE 010A
DESIGN CODE B
BEARING-DRIVE-END 6206
SPEC. NUMBER 06H001W384H1
SERIAL-NUMBER --
POWER-FACTOR 93
KVA-CODE L
FL EFFICIENCY 85.5
208V AMPS --
is_motor Yes
INSULATION CLASS F
C-DIMENSION INCHES 15.62
DRIVE END FLANGE Standard

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700