Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor ECP3770T-4, 7.50HP, 1765RPM, 3PH, 60HZ, L213T, TEFC, FOOT

Baldor Motor ECP3770T-4, 7.50HP, 1765RPM, 3PH, 60HZ, L213T, TEFC, FOOT
Availability: Usually ships in 1 to 4 days
Stock No: WBB388229
Quantity Discount
QTY Price
1-5 $1,032.00 ea.
6+ $984.00 ea.


Product Information
Baldor Motor, 7.50HP,1765RPM,3PH,60HZ,L213T,TEFC,FOOT,

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 7.5
ENCLOSURE TEFC
FRAME 213T
MOUNTING Foot Mounted
RPM 1770
VOLTAGE 460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 210
INSULATION CLASS F
FL EFFICIENCY 91.7
FL AMPS 9.5
DESIGN CODE A
BEARING-OPP-DRIVE-END 6307
BEARING-DRIVE-END 6307
KVA-CODE J
208V AMPS --
DOE-CODE 010A
BALDOR CATALOG NUMBER ECP3770T-4
POWER-FACTOR 81
SERIAL-NUMBER --
POLES 4
DRIVE END FLANGE Standard
C-DIMENSION INCHES 20.19
BRAND Baldor
SPEC. NUMBER 07K374X578G1



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700