Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor CWAM3546, 1HP, 1725RPM, 3PH, 60HZ, 56C, 3524M, TENV, F1, N

Baldor Motor CWAM3546, 1HP, 1725RPM, 3PH, 60HZ, 56C, 3524M, TENV, F1, N
Availability: Usually ships in 1 to 4 days
Stock No: WBB388250
Quantity Discount
QTY Price
1-5 $490.95 ea.
6+ $467.95 ea.


Product Information
Baldor Motor, 1HP,1725RPM,3PH,60HZ,56C,3524M,TENV,F1,N

Features:
  • Proprietary bonded surface coating
  • Stainless steel shaft extension
  • Non-contact rotating labyrinth shaft seal
  • Threaded drain ports
  • Gasketed and sealed conduit box
  • FDA approved surface coating
  • Weatherproof per IEEE45 and USCG259 marine duty (below deck only)
Typical Applications:
The most severe and corrosive applications, those which use intense high-pressure washdown, and marine applications

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 1
ENCLOSURE TENV
FRAME 56C
BRAND Baldor
MOUNTING RIGID
RPM 1740
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6203
WEIGHT 46
FL AMPS 3.2-3/1.5
POLES 4
C-DIMENSION INCHES 12.05
DRIVE END FLANGE C-Face
208V AMPS --
FL EFFICIENCY 82.5
INSULATION-CLASS F
KVA-CODE M
POWER-FACTOR 74
SERIAL-NUMBER --
SPEC. NUMBER 35T778P439G1
BALDOR CATALOG NUMBER CWAM3546
DOE-CODE --
BEARING-DRIVE-END 6205
DESIGN CODE B



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700