1.888.978.7759
Baldor Motor D2030R, 30 1750 SC2512ATZ DPG 240V

Availability: Usually ships in 2 to 5 days
Item #: WBB388277
List Price: $23,114.00 Save up to 47%
qty Price
1-5 $12,917.00 ea.
6+ $12,310.00 ea.

Product Information
Baldor Motor, 30 1750 SC2512ATZ DPG 240V

Features:
  • Unique laminated square frame for improved commutation on rectified power supplies
  • The square configuration allows for increased rating per frame size
  • High limit thermostat
  • Provision for adding adapter mounted feedback device
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-1 mounting unless otherwise specified
Typical Applications:
Metals, paper, web processes, extruders, cranes, conveyors, packaging, printing, machine tools.

Product Specifications
HORSEPOWER 30
ENCLOSURE DPG
FRAME SC2512ATZ
RPM 1750
VOLTAGE 240
SERVICE FACTOR N/A
WEIGHT 505
RECOMMENDED SCR CONTROL N/A
SPECIFICATION NUMBER T25S1330
TACH MOUNTING KIT N/A
FULL LOAD AMPS - FIELD 3.45
FORM FACTOR N/A
FILTER KIT N/A
FIELD VOLTAGE 150
BLOWER KIT N/A
BALDOR CATALOG NUMBER D2030R
ARMATURE VOLTAGE 240
BRAND Baldor

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700