 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Baldor Motor CECP3771T, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 0744M, TEFC, F |
 |
Availability: Usually ships in 1 to 4 days
Stock No: WBB388613
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,424.00 ea. |
| 6+ |
$1,358.00 ea. |
|
|
|
Product Information |
Baldor Motor, 10HP,3500RPM,3PH,60HZ,215TC,0744M,TEFC,F
Features:- Super-E premium efficient motor
- 1.15 Service Factor
- Corrosion resistant epoxy finish
- Regreasable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture resistant copper windings
- Class F insulation
- Stainless steel nameplate and corrosion resistant hardware
- Tropicalized
Typical Applications: Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
TEFC |
| FRAME |
215TC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
3500 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6307 |
| WEIGHT |
203 |
| DESIGN CODE |
B |
| BEARING-DRIVE-END |
6307 |
| BALDOR CATALOG NUMBER |
CECP3771T |
| SPEC. NUMBER |
07K373W723G2 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
92 |
| KVA-CODE |
L |
| INSULATION-CLASS |
F |
| FL EFFICIENCY |
91.7 |
| 208V AMPS |
24.4 |
| DOE-CODE |
010A |
| FL AMPS |
22.4/11.2 |
| POLES |
2 |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
20.24 |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|