1.888.978.7759
Baldor Motor CDP3445, 1HP, 1750RPM, DC, 56C, 3435P, TEFC, F1

Availability: Usually ships in 2 to 5 days
Item #: WBB388717
List Price: $1,067.00 Save: up to 33%
Price: $715.00

Product Information
Baldor Motor, 1HP,1750RPM,DC,56C,3435P,TEFC,F1

Features:
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
  • Double sealed ball bearings
  • UL and CSA recognized
  • 3300P motors are TENV,all others are TEFC
  • No dual mounting base holes on 33P type
Typical Applications:
Conveyors, mixers,packaging machinery and other applications requiring variable speed and constant torque.

Product Specifications
HORSEPOWER 1
ENCLOSURE TEFC
FRAME 56C
MOUNTING RIGID
RPM 1750
MOTOR RPM 60Hz 1750
SERVICE FACTOR N/A
AMBIENT TEMP C 40
WEIGHT 44
FORM FACTOR N/A
FRAME SIZE 56C
MECHANICAL SPECIFICATION NUMBER 34LY5990
ODE BEARING 6203
RECOMMENDED SCR CONTROL N/A
SPECIFICATION NUMBER 34-5990-3675
TACH MOUNTING KIT N/A
C-DIMENSION INCHES 15.46
BRAND Baldor
FILTER KIT N/A
FIELD VOLTAGE 90
DE BEARING 6203
BLOWER KIT N/A
BALDOR TYPE 3435P
ELECTRICAL SPECIFICATION NUMBER 34WG3675
BASE RG
BALDOR CATALOG NUMBER CDP3445
ARMATURE VOLTAGE 90
INSULATION CLASS F

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700