1.888.978.7759
Baldor Motor L1208-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 48, 3420L, OPEN

Availability: Usually ships in 2 to 5 days
Item #: WBB388981
List Price: $299.00 Save up to 37%
Qty Price
1-5 $195.95 ea.
6+ $186.95 ea.

Product Information
Baldor Motor, .5HP,MOTOR-RPMRPM,1PH,50HZ,48,3420L,OPEN

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- ½ 15% on voltage.

Product Specifications
HORSEPOWER 0.5
ENCLOSURE OPEN
FRAME 48
MOUNTING Rigid
RPM 2850
MOTOR RPM 50Hz 2850
VOLTAGE 110/220
HERTZ 50
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
WEIGHT 26
DESIGN CODE N
FL AMPS 6.6/3.3
FL EFFICIENCY 68
INSULATION CLASS B
KVA-CODE J
208V AMPS --
DOE-CODE --
POWER-FACTOR 77
SERIAL-NUMBER --
SPEC. NUMBER 34F31W633
POLES 2
DRIVE END FLANGE Standard
C-DIMENSION INCHES 9.75
MANUFACTURER PART # L1208-50
BRAND Baldor
BEARING-OPP-DRIVE-END 6203
is_motor Yes
BEARING-DRIVE-END 6203

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700