Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor L1318-50, 1HP, 1425RPM, 1PH, 50HZ, 56, 3528L, OPEN, F1, N

Baldor Motor L1318-50, 1HP, 1425RPM, 1PH, 50HZ, 56, 3528L, OPEN, F1, N
Availability: Usually ships in 1 to 4 days
Stock No: WBB389015
Quantity Discount
QTY Price
1-5 $369.95 ea.
6+ $352.95 ea.


Product Information
Baldor Motor, 1HP,1425RPM,1PH,50HZ,56,3528L,OPEN,F1,N

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- ½ 15% on voltage.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 1
ENCLOSURE OPEN
FRAME 56
MOUNTING RIGID
RPM 1425
VOLTAGE 110/220
HERTZ 50
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 39
INSULATION CLASS B
FL EFFICIENCY 68
FL AMPS 13/6.5
DESIGN CODE L
BEARING-OPP-DRIVE-END 6203
BEARING-DRIVE-END 6205
KVA-CODE K
208V AMPS --
DOE-CODE --
BALDOR CATALOG NUMBER L1318-50
POWER-FACTOR 71
SERIAL-NUMBER --
POLES 4
DRIVE END FLANGE Standard
C-DIMENSION INCHES 12.07
BRAND Baldor
SPEC. NUMBER 35D11-662



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700