1.888.978.7759
Baldor Motor JM3108, .5HP, 1725RPM, 3PH, 60HZ, 56J, 3416M, OPEN, F1

Availability: Usually ships in 2 to 5 days
Item #: WBB389027
List Price: $356.00 Save up to 37%
Qty Price
1-5 $232.95 ea.
6+ $222.95 ea.

Product Information
Baldor Motor, .5HP,1725RPM,3PH,60HZ,56J,3416M,OPEN,F1

Features:
  • Diecast aluminum end plates with machined steel bearing seat insert.
Typical Applications:
Residential and industrial pumps, swimming pool pumps, etc.

Product Specifications
HORSEPOWER 0.5
ENCLOSURE OPEN
FRAME 56J
BRAND Baldor
MOUNTING C-Face Footless
MOTOR RPM 60Hz 1725
RPM 1725
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
OPPOSITE END BEARING 6203
WEIGHT 22
MANUFACTURERS PART NUMBER JM3108
is_motor Yes
208V AMPS 2.5
FL EFFICIENCY 74
KVA-CODE L
POWER-FACTOR 63
SERIAL-NUMBER --
SPEC. NUMBER 34-764-872
BEARING-DRIVE-END 6203
DESIGN CODE B
DOE-CODE --
FL AMPS 2/1
POLES 4
INSULATION CLASS B
C-DIMENSION INCHES 11.85
DRIVE END FLANGE C-Face

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700