1.888.978.7759
Baldor Motor IDM3768T, 5HP, 1160RPM, 3PH, 60HZ, 215TC, 0740M, TEBC, F1

Availability: Usually ships in 2 to 5 days
Item #: WBB389041
List Price: $3,326.00 Save up to 38%
Qty Price
1-5 $2,163.00 ea.
6+ $2,062.00 ea.

Product Information
Baldor Motor, 5HP,1160RPM,3PH,60HZ,215TC,0740M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

Product Specifications
HORSEPOWER 5
ENCLOSURE TEBC
FRAME 215TC
BRAND Baldor
MOUNTING Rigid
MOTOR RPM 60Hz 1160
RPM 1160
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1
AMBIENT TEMP C 40
OPPOSITE END BEARING 6206
WEIGHT 200
SERIAL-NUMBER --
SPEC. NUMBER 07J137X823G1
BLOWER-AMPS 0.25
BLOWER-HERTZ 60
BLOWER-PHASE 3
BALDOR CATALOG NUMBER IDM3768T
BEARING-DRIVE-END 6307
DESIGN CODE A
DOE-CODE --
FL AMPS 14.6/7.3
BLOWER-VOLTS 460
MAGNETIZING-CURRENT 7.4/3.7
MAXIMUM-RPM 2000
POLES 6
ROTOR-INERTIA 1.19
SLIP-HERTZ 2
C-DIMENSION INCHES 29.14
DRIVE END FLANGE C-Face
INSULATION-CLASS H
is_motor Yes
FL EFFICIENCY 90.2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700