1.888.978.7759
Baldor Motor KL1205, .33HP, 3450RPM, 1PH, 60HZ, 56C, 3413L, OPEN, F1

Availability: Usually ships in 4 to 7 days
Item #: WBB389078
List Price: $255.00 Save up to 37%
Qty Price
1-5 $169.95 ea.
6+ $159.95 ea.

Product Information
Baldor Motor, .33HP,3450RPM,1PH,60HZ,56C,3413L,OPEN,F1

Features:
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Fans, blowers, compressors, tools, speed reducers.

Product Specifications
HORSEPOWER 0.33
ENCLOSURE OPEN
FRAME 56C
MOUNTING C-Face Footless
RPM 3450
MOTOR RPM 60Hz 3450
VOLTAGE 115/208-230
HERTZ 60
SERVICE FACTOR 1.35
AMBIENT TEMP C 40
WEIGHT 21
SPEC. NUMBER 34F11-183
POLES 2
DRIVE END FLANGE C-Face
C-DIMENSION INCHES 11.22
MANUFACTURER PART # KL1205
BRAND Baldor
SERIAL-NUMBER --
POWER-FACTOR 68
DOE-CODE --
208V AMPS 3.7
KVA-CODE K
INSULATION CLASS B
FL EFFICIENCY 55
FL AMPS 6/3.2-3
DESIGN CODE N
is_motor Yes
BEARING-DRIVE-END 6203
BEARING-OPP-DRIVE-END 6203

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700