Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor JMM4106T, 20HP, 3500RPM, 3PH, 60HZ, 256JM, 0750M, TEFC, F

Baldor Motor JMM4106T, 20HP, 3500RPM, 3PH, 60HZ, 256JM, 0750M, TEFC, F
Availability: Usually ships in 1 to 4 days
Stock No: WBB389133
Quantity Discount
QTY Price
1-5 $1,840.00 ea.
6+ $1,754.00 ea.


Product Information
Baldor Motor, 20HP,3500RPM,3PH,60HZ,256JM,0750M,TEFC,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 20
ENCLOSURE TEFC
FRAME 256JM
BRAND Baldor
MOUNTING RIGID
RPM 3480
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6307
WEIGHT 260
BALDOR CATALOG NUMBER JMM4106T
BEARING-DRIVE-END 6309
DESIGN CODE A
DOE-CODE --
FL AMPS 51-46/23
POLES 2
C-DIMENSION INCHES 24.83
DRIVE END FLANGE C-Face
SPEC. NUMBER 07H389Y016H1
SERIAL-NUMBER --
POWER-FACTOR 90
KVA-CODE H
208V AMPS --
FL EFFICIENCY 90.2
INSULATION-CLASS F



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700