1.888.978.7759
Baldor Motor IDVSNM3581T, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 0528M, TENV, F1

Availability: Usually ships in 2 to 5 days
Item #: WBB389243
List Price: $1,159.00 Save up to 38%
qty Price
1-5 $754.00 ea.
6+ $719.00 ea.

Product Information
Baldor Motor, 1HP,1750RPM,3PH,60HZ,143TC,0528M,TENV,F1

Features:
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Typical Applications:
Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.

Product Specifications
HORSEPOWER 1 TE
ENCLOSURE TENV
FRAME 143TC
BRAND Baldor
MOUNTING RIGID
RPM 1745
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1
AMBIENT TEMP C 40
OPPOSITE END BEARING 6203
WEIGHT 62
SERIAL-NUMBER --
SPEC. NUMBER 05E534X129G2
BLOWER-AMPS --
BLOWER-HERTZ --
BLOWER-PHASE --
BALDOR CATALOG NUMBER IDVSNM3581T
BEARING-DRIVE-END 6205
DESIGN CODE B
DOE-CODE --
FL AMPS 2.9/1.45
BLOWER-VOLTS --
MAGNETIZING-CURRENT 1.8/.9
MAXIMUM-RPM 6000
POLES 4
ROTOR-INERTIA 0.142
SLIP-HERTZ 1.7
C-DIMENSION INCHES 14.65
DRIVE END FLANGE C-Face
FL EFFICIENCY 85.5
INSULATION-CLASS H

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700