1.888.978.7759
Baldor Motor GDM2535T, 30HP, 1760RPM, 3PH, 60HZ, 284TZ, 3952M, OPSB, F

Availability: Usually ships in 2 to 5 days
Item #: WBB389478
List Price: $3,152.00 Save up to 38%
Qty Price
1-5 $2,050.00 ea.
6+ $1,954.00 ea.

Product Information
Baldor Motor, 30HP,1760RPM,3PH,60HZ,284TZ,3952M,OPSB,F

Features:
  • Shaft length is 1 longer than NEMA standard
  • Screens to protect against entry of trash, snakes and rodents
  • Three phase ratings meet EPAct efficiencies
Typical Applications:
Engineered for high pressure grain drying and storage on both commercial and farm applications.

Product Specifications
HORSEPOWER 30
ENCLOSURE OPSB
FRAME 284TZ
BRAND Baldor
MOUNTING Rigid
MOTOR RPM 60Hz 1760
RPM 1760
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 351
MANUFACTURERS PART NUMBER GDM2535T
OPPOSITE END BEARING SIZE 6208
DRIVE END FLANGE Standard
C-DIMENSION INCHES 25.94
INSULATION CLASS B
POLES 4
FL AMPS 72/36
DOE-CODE 010A
DESIGN CODE B
BEARING-DRIVE-END 6311
SPEC. NUMBER 39N080W960H1
SERIAL-NUMBER --
POWER-FACTOR 84
KVA-CODE H
FL EFFICIENCY 92.4
is_motor Yes
208V AMPS 77

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700