1.888.978.7759
Baldor Motor EM2556T-4, 150HP, 3560RPM, 3PH, 60HZ, 405TS, 4492M, OPSB

Availability: Usually ships in 4 to 7 days
Item #: WBB389645
List Price: $11,566.00 Save up to 38%
Qty Price
1-5 $7,522.00 ea.
6+ $7,169.00 ea.

Product Information
Baldor Motor, 150HP,3560RPM,3PH,60HZ,405TS,4492M,OPSB

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

Product Specifications
HORSEPOWER 150
ENCLOSURE OPSB
FRAME 405TS
MOUNTING Rigid
RPM 3560
MOTOR RPM 60Hz 3560
VOLTAGE 460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 831
BEARING-DRIVE-END 6312
BEARING-OPP-DRIVE-END 6312
DESIGN CODE A
FL AMPS 164
FL EFFICIENCY 95.8
INSULATION CLASS F
KVA-CODE H
208V AMPS --
DOE-CODE 010A
POWER-FACTOR 89
is_motor Yes
BRAND Baldor
MANUFACTURER PART # EM2556T-4
C-DIMENSION INCHES 34.6
DRIVE END FLANGE Standard
POLES 2
SPACE-HEATER-VOLTS --
SPACE-HEATER-AMPS --
GREASE POLYREX EM
SERIAL-NUMBER --
SPEC. NUMBER 44E194W220
CUSTOMER-PART-NUMBER --

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700