Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor FDL3619TM, 3HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, TEFC, F1

Baldor Motor FDL3619TM, 3HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, TEFC, F1
Availability: Usually ships in 1 to 4 days
Stock No: WBB389899
Quantity Discount
QTY Price
1-5 $649.00 ea.
6+ $619.00 ea.


Product Information
Baldor Motor, 3HP,1725RPM,1PH,60HZ,184T,3634LC,TEFC,F1

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 3
ENCLOSURE TEFC
FRAME 184T
BRAND Baldor
MOUNTING RIGID
RPM 1725
PHASE 1
VOLTAGE 230
HERTZ 60
SERVICE FACTOR 1
AMBIENT TEMP C 40
OPPOSITE END BEARING 6205
WEIGHT 81
POWER-FACTOR 90
KVA-CODE H
INSULATION-CLASS F
FL EFFICIENCY 81.5
208V AMPS --
DRIVE END FLANGE Standard
SERIAL-NUMBER --
SPEC. NUMBER 36G236W835
BALDOR CATALOG NUMBER FDL3619TM
BEARING-DRIVE-END 6206
DESIGN CODE L
DOE-CODE --
C-DIMENSION INCHES 16.54
POLES 4
FL AMPS 13.2



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700