1.888.978.7759
Baldor Motor EM3311T-8, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3733M, OPSB, F

Availability: Usually ships in 2 to 5 days
Item #: WBB389973
List Price: $1,090.00 Save: up to 34%
Price: $720.00

Product Information
Baldor Motor, 7.5HP,1770RPM,3PH,60HZ,213T,3733M,OPSB,F

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

Product Specifications
HORSEPOWER 7.5
ENCLOSURE OPSB
FRAME 213T
MOUNTING RIGID
RPM 1770
VOLTAGE 200
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 116
POLES 4
DRIVE END FLANGE Standard
C-DIMENSION INCHES 16.32
BRAND Baldor
BEARING-DRIVE-END 6307
BEARING-OPP-DRIVE-END 6206
SPEC. NUMBER --
SERIAL-NUMBER --
POWER-FACTOR 79
BALDOR CATALOG NUMBER EM3311T-8
DOE-CODE --
208V AMPS --
KVA-CODE J
INSULATION CLASS F
DESIGN CODE A
FL AMPS 22.2
FL EFFICIENCY 91

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700