1.888.978.7759
Baldor Motor IDDRPM447004, 700HP, 1785RPM, 3PH, N/AHZ, L4429, DPG-FV, FOO

Availability: Usually ships in 2 to 5 days
Item #: WBB389996
List Price: $73,848.00 Save up to 38%
Qty Price
1-5 $48,019.00 ea.
6+ $45,763.00 ea.

Product Information
Baldor Motor, 700HP,1785RPM,3PH,N/AHZ,L4429,DPG-FV,FOO

Features:
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Typical Applications:
Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.

Product Specifications
HORSEPOWER 700
ENCLOSURE DPG-FV
FRAME L4429
BRAND Baldor
MOTOR RPM 60Hz 1785/2380
RPM 1785/2380
PHASE 3
VOLTAGE 460
HERTZ N/A
DUTY --
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 3,180.00
BALDOR CATALOG NUMBER IDDRPM447004
DESIGN CODE A
FL AMPS --
POLES 4
CODE --
C-DIMENSION INCHES 55.63
DRIVE END FLANGE Standard
is_motor Yes
FL EFFICIENCY --
SPEC. NUMBER P44L1320
POWER-FACTOR --
INSULATION-CLASS H

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700