1.888.978.7759
Baldor Motor EM3554T, 1.5HP, 1760RPM, 3PH, 60HZ, 145T, 3533M, TEFC, F

Availability: Usually ships in 2 to 5 days
Item #: WBB390140
List Price: $648.00 Save up to 38%
Qty Price
1-5 $422.95 ea.
6+ $403.95 ea.

Product Information
Baldor Motor, 1.5HP,1760RPM,3PH,60HZ,145T,3533M,TEFC,F

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

Product Specifications
HORSEPOWER 1.5
ENCLOSURE TEFC
FRAME 145T
MOUNTING Rigid
RPM 1760
MOTOR RPM 60Hz 1760
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 48
INSULATION CLASS F
DOE-CODE 010A
POWER-FACTOR 73
SERIAL-NUMBER --
SPEC. NUMBER 35AA001M493G1
POLES 4
DRIVE END FLANGE Standard
C-DIMENSION INCHES 14.19
MANUFACTURER PART # EM3554T
BRAND Baldor
FL EFFICIENCY 86.5
FL AMPS 4.5-4.4/2.2
DESIGN CODE B
BEARING-OPP-DRIVE-END 6203
BEARING-DRIVE-END 6205
is_motor Yes
KVA-CODE L
208V AMPS 4.5

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700