1.888.978.7759
Baldor Motor ECP844206TR-4, 200HP, 1190RPM, 3PH, 60HZ, 449T, TEFC, FOOT

Availability: Usually ships in 2 to 5 days
Item #: WBB390173
List Price: $30,062.00 Save up to 38%
Qty Price
1-5 $19,548.00 ea.
6+ $18,630.00 ea.

Product Information
Baldor Motor, 200HP,1190RPM,3PH,60HZ,449T,TEFC,FOOT,

Features:
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Typical Applications:
Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.

Product Specifications
HORSEPOWER 200
ENCLOSURE TEFC
FRAME 449T
BRAND Baldor
MOUNTING Rigid
MOTOR RPM 60Hz 1190
RPM 1190
PHASE 3
VOLTAGE 460
HERTZ 60
DUTY CONT
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6318
WEIGHT 2,802.00
MANUFACTURERS PART NUMBER ECP844206TR-4
# OF ROTOR BARS 71
BRG-ODE-AFBMA 90BC03J30X
CLASS-II-DIV-2-NON-XP X X X
EFFICIENCY-1 96.1
EFFICIENCY-2 95
EFFICIENCY-3 --
GREASE MOBILITH SHC220
IDENTIFICATION NUMBER P44G3754
MANUFACTURING-NUMBER --
MAX. KVAR 35
MOTOR-WEIGHT --
# OF STATOR SLOTS 90
BRG-DE-AFBMA 110RU02M30X
CLASS-I-DIV-2-NON-XP ABCD
CLASS-I-ZONE-2-GROUP IIAIIBIIC
IEEE-TEST 70DBA
NL AMPS 62.1
RESISTANCE --
WARRANTY --
WINDING RESISTANCE 0.0221
TEMPERATURE 280
TYPE P
INSULATION CLASS F
C-DIMENSION INCHES 53.24
DRIVE END FLANGE Standard
SPEC. NUMBER P44G3754
SERIAL-NUMBER --
POWER-FACTOR 86.7
KVA-CODE G
FL EFFICIENCY 95.8
is_motor Yes
POLES 6
FL AMPS 225
TEMP. CODE T2A
BEARING-DRIVE-END NU222
DESIGN CODE B

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700