1.888.978.7759
Baldor Motor RM3010, .5HP, 1725RPM, 3PH, 60HZ, 48, 3416M, OPEN, F1

Availability: Usually ships in 4 to 7 days
Item #: WBB390543
List Price: $356.00 Save up to 38%
Qty Price
1-5 $231.95 ea.
6+ $220.95 ea.

Product Information
Baldor Motor, .5HP,1725RPM,3PH,60HZ,48,3416M,OPEN,F1

Features:
  • Heavy gauge steel base
  • Ball bearings
  • Suitable for mounting in any position
  • Dynamically balanced rotors for reduced vibration and quiet operation.
Typical Applications:
Ventilators, summer cooling fans, band saws drill presses, farm equipment.

Product Specifications
BRAND Baldor
MOTOR RPM 60Hz 1725
FRAME 48
HORSEPOWER 1/2
AMBIENT TEMP C 40
WEIGHT 23
VOLTAGE 230/460
208V AMPS 2.5
FL EFFICIENCY 74
POWER-FACTOR 63
ENCLOSURE OPEN
DRIVE END FLANGE Standard
SPEC. NUMBER 34K15-872
BEARING-DRIVE-END 6203
SERIAL-NUMBER --
OPPOSITE END BEARING 6203
HERTZ 60
POLES 4
KVA-CODE L
CATALOG NUM. RM3010
C-DIMENSION INCHES 10.34
FL AMPS 2/1
DOE-CODE --
DESIGN CODE B
PHASE 3
SERVICE FACTOR 1.25
RPM 1725
INSULATION-CLASS B

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700