Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor RM3154, 1.5HP, 1725RPM, 3PH, 60HZ, 56H, 3432M, OPEN, F1

Baldor Motor RM3154, 1.5HP, 1725RPM, 3PH, 60HZ, 56H, 3432M, OPEN, F1
Availability: Usually ships in 1 to 4 days
Stock No: WBB390768
Quantity Discount
QTY Price
1-5 $322.95 ea.
6+ $307.95 ea.


Product Information
Baldor Motor, 1.5HP,1725RPM,3PH,60HZ,56H,3432M,OPEN,F1

Features:
  • Heavy gauge steel base
  • Ball bearings
  • Suitable for mounting in any position
  • Dynamically balanced rotors for reduced vibration and quiet operation.
Typical Applications:
Ventilators, summer cooling fans, band saws drill presses, farm equipment.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
BRAND Baldor
FRAME 56H
HORSEPOWER 1 1/2
AMBIENT TEMP C 40
WEIGHT 34
VOLTAGE 208-230/460
SERIAL-NUMBER --
BEARING-DRIVE-END 6203
SPEC. NUMBER 34K065X116G1
DRIVE END FLANGE Standard
ENCLOSURE OPEN
POWER-FACTOR 65
INSULATION-CLASS B
FL EFFICIENCY 77
208V AMPS N/A
C-DIMENSION INCHES 12.97
FL AMPS 5.2-5.6/2.8
DOE-CODE --
DESIGN CODE B
PHASE 3
OPPOSITE END BEARING 6203
HERTZ 60
POLES 4
KVA-CODE M
CATALOG NUM. RM3154
RPM 1725
SERVICE FACTOR 1.15



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700