1.888.978.7759
Baldor Motor VBM3546, 1HP, 1725RPM, 3PH, 50HZ, 56C, 3426M, TEFC, F1, B

Availability: Usually ships in 2 to 5 days
Item #: WBB390807
List Price: $1,172.00 Save: up to 33%
Price: $786.00

Product Information
Baldor Motor, 1HP,1725RPM,3PH,50HZ,56C,3426M,TEFC,F1,B

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stop and hold.

Product Specifications
HORSEPOWER 1
ENCLOSURE TEFC
FRAME 56C
BRAND Baldor
MOUNTING C-Face Footless
MOTOR RPM 60Hz 1725
RPM 1725
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6203
WEIGHT 38
MANUFACTURERS PART NUMBER VBM3546
DESIGN CODE B
BEARING-DRIVE-END 6203
SPEC. NUMBER 34L088X269-C
SERIAL-NUMBER --
POWER-FACTOR 71
KVA-CODE M
FL EFFICIENCY 78.5
208V AMPS 3.7
is_motor Yes
DRIVE END FLANGE C-Face
BRAKE RATING 6
C-DIMENSION INCHES 16.95
INSULATION CLASS B
DOE-CODE --
FL AMPS 3.7-3.4/1.7
POLES 4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700