1.888.978.7759
Baldor Motor OF3410T, 10HP, 1125RPM, 3PH, 60HZ, 256T, 0942M, OPEN, F2

Availability: Usually ships in 2 to 5 days
Item #: WBB390818
List Price: $2,642.00 Save up to 38%
Qty Price
1-5 $1,719.00 ea.
6+ $1,639.00 ea.

Product Information
Baldor Motor, 10HP,1125RPM,3PH,60HZ,256T,0942M,OPEN,F2

Features:
  • Patented lube-lok® grease seal prevents over lubrication on 254T and larger
  • Rodent screens
  • Shaft slinger
  • F-2 position conduit box
Typical Applications:
Beam pumping units, punch presses and applications requiring high torque and high slip.

Product Specifications
HORSEPOWER 10
ENCLOSURE OPEN
FRAME 256T
BRAND Baldor
MOUNTING RIGID
MOTOR RPM 60Hz 1125
RPM 1125
PHASE 3
VOLTAGE 230/460/796
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6208
WEIGHT 272
MANUFACTURERS PART NUMBER OF3410T
KVA-CODE H
POWER-FACTOR 72
FL EFFICIENCY 84
208V AMPS --
is_motor Yes
DRIVE END FLANGE Standard
C-DIMENSION INCHES 22.38
POLES 6
GREASE POLYREX EM
INSULATION CLASS F
PULLEY-BEARING 6309
FRONT-BEARING 6208
FL AMPS 31/15.5/9
DOE-CODE --
DESIGN CODE D
SERIAL-NUMBER --
SPEC. NUMBER 09G078Y172
BEARING-DRIVE-END 6309

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700