1.888.978.7759
Baldor Motor OF4111T, 25HP, 1125RPM, 3PH, 60HZ, 324T, 1250M, TEFC, F2

Availability: Usually ships in 2 to 5 days
Item #: WBB390944
List Price: $7,139.00 Save up to 38%
Qty Price
1-5 $4,643.00 ea.
6+ $4,425.00 ea.

Product Information
Baldor Motor, 25HP,1125RPM,3PH,60HZ,324T,1250M,TEFC,F2

Features:
  • Patented lube-lok® grease seal prevents over lubrication on 254T and larger
  • Rodent screens
  • Shaft slinger
  • F-2 position conduit box
Typical Applications:
Beam pumping units, punch presses and applications requiring high torque and high slip.

Product Specifications
HORSEPOWER 25
ENCLOSURE TEFC
FRAME 324T
BRAND Baldor
MOUNTING Rigid
MOTOR RPM 60Hz 1125
RPM 1125
PHASE 3
VOLTAGE 230/460/796
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6311
WEIGHT 561
MANUFACTURERS PART NUMBER OF4111T
C-DIMENSION INCHES 30.27
DRIVE END FLANGE Standard
is_motor Yes
208V AMPS --
FL EFFICIENCY 87.5
KVA-CODE G
POWER-FACTOR 81
SERIAL-NUMBER --
SPEC. NUMBER 12E383X838
BEARING-DRIVE-END 6312
DESIGN CODE D
DOE-CODE --
FL AMPS 66/33/19
FRONT-BEARING 6311
PULLEY-BEARING 6312
POLES 6
GREASE POLYREX EM
INSULATION CLASS F

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700