Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Baldor Motor PSC3413A, .25 AIR OVERHP, 1625RPM, 1PH, 60HZ, 48Z, 3411
Availability: Usually ships in 1 to 4 days Stock No:WBB390961
Quantity Discount
QTY
Price
1-5
$228.95 ea.
6+
$218.95 ea.
Product Information
Baldor Single Phase HVAC Motor
This TEAO (Totally Enclosed Air Over), 0.25HP, 1625RPM, 115/230V unit has rugged steel frame, double sealed ball bearings, corrosion resistant expoxy finish, 1" extended thru bolts and permanent spit capacitor.
Product Specifications
BRAND
Baldor
MOUNTING
RIGID
FRAME
48Z
HORSEPOWER
.25 AIR OVER
AMBIENT TEMP C
40
WEIGHT
20
VOLTAGE
115/230
RPM
1625
CATALOG NUM.
PSC3413A
KVA-CODE
C
POLES
4
HERTZ
60
OPPOSITE END BEARING
6203
SERIAL-NUMBER
--
BEARING-DRIVE-END
6203
SPEC. NUMBER
34G144W427
DRIVE END FLANGE
Standard
ENCLOSURE
TEAO
POWER-FACTOR
93
INSULATION-CLASS
B
SERVICE FACTOR
1
PHASE
1
DESIGN CODE
N
DOE-CODE
--
FL AMPS
2.6/1.3
C-DIMENSION INCHES
11.34
208V AMPS
--
FL EFFICIENCY
65.5
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700