Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor VFDL3510M, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1, N

Baldor Motor VFDL3510M, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1, N
Availability: Usually ships in 1 to 4 days
Stock No: WBB391032
Quantity Discount
QTY Price
1-5 $474.95 ea.
6+ $452.95 ea.


Product Information
Baldor Motor, 1HP,1725RPM,1PH,60HZ,56C,3524L,TEFC,F1,N

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 1
ENCLOSURE TEFC
FRAME 56C
BRAND Baldor
MOUNTING NO MOUNTING
RPM 1725
PHASE 1
VOLTAGE 115/230
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6203
WEIGHT 39
POWER-FACTOR 73
SERIAL-NUMBER --
SPEC. NUMBER 35L596S245
BALDOR CATALOG NUMBER VFDL3510M
BEARING-DRIVE-END 6205
DESIGN CODE L
DRIVE END FLANGE C-Face
FL AMPS 13/6.5
DOE-CODE --
POLES 4
C-DIMENSION INCHES 14.12
208V AMPS 6.8
KVA-CODE K
INSULATION-CLASS B
FL EFFICIENCY 67



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700