1.888.978.7759
Baldor Motor VM3305T, 3HP, 1155RPM, 3PH, 60HZ, 213TC, 3720M, ODTF, F1

Availability: Usually ships in 2 to 5 days
Item #: WBB391142
List Price: $865.00 Save up to 38%
qty Price
1-5 $563.00 ea.
6+ $537.00 ea.

Product Information
Baldor Motor, 3HP,1155RPM,3PH,60HZ,213TC,3720M,ODTF,F1

Features:
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Fans, blowers, compressors, tools, speed reducers.

Product Specifications
HORSEPOWER 3
ENCLOSURE ODTF
FRAME 213TC
MOUNTING NO MOUNTING
RPM 1160
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 98
SPEC. NUMBER 37B005T920H1
POLES 6
DRIVE END FLANGE C-Face
C-DIMENSION INCHES 17.06
BRAND Baldor
BEARING-DRIVE-END 6307
BEARING-OPP-DRIVE-END 6206
DESIGN CODE B
FL AMPS 9.9-9.2/4.6
FL EFFICIENCY 86.5
INSULATION CLASS F
KVA-CODE J
208V AMPS --
DOE-CODE --
BALDOR CATALOG NUMBER VM3305T
POWER-FACTOR 70
SERIAL-NUMBER --

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700