Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor M44354TS-4, 350HP, 1785RPM, 3PH, 60HZ, 449TS, TEFC

Baldor Motor M44354TS-4,  350HP,  1785RPM,  3PH,  60HZ,  449TS,  TEFC
Availability: Usually ships in 1 to 4 days
Stock No: WBB391425
Quantity Discount
QTY Price
1-5 $25,003.00 ea.
6+ $23,828.00 ea.


Product Information
Baldor Motor, 350HP,1785RPM,3PH,60HZ,449TS,TEFC

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 350
ENCLOSURE TEFC
FRAME 449TS
MOUNTING Foot Mounted
RPM 1785
VOLTAGE 460
HERTZ 60
DUTY CONT
SERVICE FACTOR 1.15
WEIGHT 3,025.00
FL EFFICIENCY 95.4
FL AMPS 392
DESIGN CODE B
C-DIMENSION INCHES 49.48
DRIVE END FLANGE Standard
POLES 4
TYPE P
MAX. KVAR 62
MOTOR-WEIGHT --
EFFICIENCY-3 --
INSULATION CLASS F
KVA-CODE G
BALDOR CATALOG NUMBER M44354TS-4
EFFICIENCY-2 95
POWER-FACTOR 87.3
SERIAL-NUMBER --
SPEC. NUMBER P44G7030
BRAND Baldor
BRG-ODE-AFBMA 90BC03J30X
AMBIENT-TEMPERATURE 40
BRG-DE-AFBMA 90BC03J30X



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700