1.888.978.7759
Baldor Motor M3545, 1HP, 3450RPM, 3PH, 60HZ, 56, 3416M, TEFC, F1

Availability: Usually ships in 2 to 5 days
Item #: WBB391476
List Price: $416.00 Save: up to 32%
Price: $280.95

Product Information
Baldor Motor, 1HP,3450RPM,3PH,60HZ,56,3416M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

Product Specifications
HORSEPOWER 1
ENCLOSURE TEFC
FRAME 56
MOUNTING Rigid
RPM 3450
MOTOR RPM 60Hz 3450
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
WEIGHT 22
SPEC. NUMBER 34A61-282
POLES 2
DRIVE END FLANGE Standard
C-DIMENSION INCHES 11.35
MANUFACTURER PART # M3545
BRAND Baldor
SERIAL-NUMBER --
POWER-FACTOR 71
DOE-CODE --
208V AMPS 4.1
KVA-CODE H
INSULATION CLASS B
FL EFFICIENCY 75.5
DESIGN CODE B
BEARING-OPP-DRIVE-END 6203
BEARING-DRIVE-END 6203
is_motor Yes
FL AMPS 3.6/1.8

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700