Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Baldor Motor M3701, 1.5HP, 850RPM, 3PH, 60HZ, 213NA, 3720M, TEFC, F

Baldor Motor M3701, 1.5HP, 850RPM, 3PH, 60HZ, 213NA, 3720M, TEFC, F
Availability: Usually ships in 1 to 4 days
Stock No: WBB391605
Quantity Discount
QTY Price
1-5 $959.00 ea.
6+ $914.00 ea.


Product Information
Baldor Motor, 1.5HP,850RPM,3PH,60HZ,213NA,3720M,TEFC,F

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 1.5
ENCLOSURE TEFC
FRAME 213
MOUNTING RIGID
RPM 845
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 84
FL AMPS 5.4/2.7
DESIGN CODE B
BEARING-OPP-DRIVE-END 6206
BEARING-DRIVE-END 6307
C-DIMENSION INCHES 15.89
BRAND Baldor
FL EFFICIENCY 77
INSULATION CLASS F
KVA-CODE G
208V AMPS --
DOE-CODE --
BALDOR CATALOG NUMBER M3701
POWER-FACTOR 68
SERIAL-NUMBER --
SPEC. NUMBER 37E019S912H1
DRIVE END FLANGE Standard
POLES 8



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700