1.888.978.7759
Baldor Motor VM7047T, 7.5//5HP, 1770//1470RPM, 3PH, 60//50HZ, 213T

Availability: Usually ships in 2 to 5 days
Item #: WBB391961
List Price: $2,006.00 Save up to 42%
Qty Price
1-5 $1,264.00 ea.
6+ $1,168.00 ea.

Product Information
Baldor Motor, 7.5//5HP,1770//1470RPM,3PH,60//50HZ,213T

Features:
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • U.L. approved cast conduit box-standard
  • 1.00 Service Factor
  • Class I, Group D, Class II, Group F & G, T3C
Typical Applications:
Pumps, blowers, valves, etc.

Product Specifications
HORSEPOWER 7.5
ENCLOSURE XPFC
FRAME 213TC
BRAND Baldor
MOUNTING C-Face Footless
MOTOR RPM 60Hz 1770
MOTOR RPM 50Hz 1470
RPM 1770//1470
PHASE 3
VOLTAGE 230/460
HERTZ 60//50
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 156
MANUFACTURERS PART NUMBER VM7047T
DRIVE END FLANGE C-Face
C-DIMENSION INCHES 19.19
INSULATION CLASS B
POLES 4
FL AMPS 20.2/10.1//17.4/8.7
DOE-CODE --
DESIGN CODE A
TEMP. CODE T3C
NAMEPLATE-SERIAL-NUMBER --
SPEC. NUMBER 37R015S150G1
SERIAL-NUMBER --
POWER-FACTOR 77
KVA-CODE K
FL EFFICIENCY 89.5
is_motor Yes
208V AMPS --

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700