1.888.978.7759
Baldor Motor VM8002-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1

Availability: Usually ships in 4 to 7 days
Item #: WBB392061
List Price: $679.00 Save up to 38%
Qty Price
1-5 $442.95 ea.
6+ $422.95 ea.

Product Information
Baldor Motor, .75HP,1725RPM,3PH,60HZ,56C,3420M,TEFC,F1

Features:
  • All Dirty Duty motors have 416 stainless steel shafts
  • All ratings meet 50°C ambient at 1.0 Service Factor and weatherproof requirements for IEEE 45 and USCG 259 marine duty (below deck duty only)
Typical Applications:
Designed with a 416 stainless steel shaft for applications requiring additional protection from corrosive environments. Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

Product Specifications
HORSEPOWER 0.75
ENCLOSURE TEFC
FRAME 56C
BRAND Baldor
MOUNTING NO MOUNTING
MOTOR RPM 60Hz 1725
RPM 1725
PHASE 3
VOLTAGE 575
HERTZ 60
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
OPPOSITE END BEARING 6203
WEIGHT 31
MANUFACTURERS PART NUMBER VM8002-5
POWER-FACTOR 60
SERIAL-NUMBER --
SPEC. NUMBER 34K038-0908G1
BEARING-DRIVE-END 6203
DESIGN CODE B
DOE-CODE --
FL AMPS 1.2
POLES 4
INSULATION CLASS F
C-DIMENSION INCHES 11.35
DRIVE END FLANGE C-Face
KVA-CODE K
FL EFFICIENCY 75.5
is_motor Yes
208V AMPS --

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700