1.888.978.7759
Baldor Motor VSWDM3554, 1.5HP, 1755RPM, 3PH, 60HZ, 56C, 3526M, TENV, F1

Availability: Usually ships in 4 to 7 days
Item #: WBB392168
List Price: $784.00 Save up to 38%
Qty Price
1-5 $511.00 ea.
6+ $486.95 ea.

Product Information
Baldor Motor, 1.5HP,1755RPM,3PH,60HZ,56C,3526M,TENV,F1

Features:
  • Moisture resistant ISR® (Inverter Spike Resistant) 200°C magnet wire
  • Sealed ball bearings with moisture resistant grease
  • Contact lip seals on shaft extensions
  • Neoprene gaskets
  • Special processed cast endplates
  • 300 Series stainless steel motor frame, base, shaft and hardware
  • No exterior paint
  • Tropicalized
Typical Applications:
Food processing, packaging and outdoor applications. Severe environments where motors are washed on a regular basis.

Product Specifications
HORSEPOWER 1.5
ENCLOSURE TENV
FRAME 56C
BRAND Baldor
MOUNTING C-Face Footless
MOTOR RPM 60Hz 1755
RPM 1755
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 47
MANUFACTURERS PART NUMBER VSWDM3554
is_motor Yes
FL AMPS 4.9-4.5/2.25
BALDOR CATALOG NUMBER VSWDM3554
DRIVE END FLANGE C-Face
C-DIMENSION INCHES 12.06
POLES 4
OPPOSITE END BEARING SIZE 6203

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700