Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Global® Electric Auto Floor Scrubber 18" Cleaning Path - Corded
Availability: Usually ships same day Stock No:WB261122
Price: $1,399.00
Product Information
GLOBAL® AUTOMATIC ELECTRIC FLOOR SCRUBBER
Global Automatic Floor Scrubber Machine Offers Attractive Styling And Is Easy To Use.
Rotationally molded polyethylene tanks are corrosion and impact resistant. 18" cleaning path. Floor scrubber is powered by a 1HP, 2-stage motor that offers 65" water lift, 250 RPM and a coverage rate of 18,000 sq. ft. per hour. Global® floor buffer features 8 gallon solution tank and an 11 gallon recovery tank. Includes heavy duty 28"W cast aluminum squeegee assembly. Floor cleaning machine includes 82'L safety yellow power cord. 110V.
Warranty: 5 Year Motor, 12 Year Housing, 5 Year Castings and 1 Year Wear items.
Watch Video Below
Product Specifications
ASSEMBLY
Assembled
BRAND
Global®
BRUSH MOTOR RPM
250
CLEAN CAP. SQ.FT./HR.
18000
CLEANING WIDTH
18"
CONSTRUCTION
Polyethylene
DESCRIPTION
Electric Automatic Scrubber
HORSEPOWER
1.0
MODEL
261122
MOTOR AMPS
13.5
PAD PRESSURE LBS
66
POWER
2 Stage
POWER CORD LENGTH
82 Ft. Safety Yellow
RECOVERY TANK CAPACITY
11 Gal.
SOLUTION TANK CAPACITY
8 Gal.
SQUEEGEE WIDTH
28"
WATER LIFT"
65
WEIGHT LBS
144
Photo Gallery
Customer Reviews
Avg. Review Rating:6 Reviews
Reviewed On: January 07, 2013
Reviewed by: James S Reeves (Huntsville AL 35802)
Customer Rating :
18" Floor Scrubber
Excellent product.
Reviewed On: January 11, 2012
Reviewed by: Jonathan (Fresno, ca)
Customer Rating :
price crushes the competition
Honestly I looked far and wide and I could not find a scrubber of the same size and attributes anywhere near the price of this one. That's what scared me about it, why is it 2000 cheaper than similar scrubbers. Despite my fears so far it has been good, I have been cleaning the floors of a 12000 sq ft warehouse and it's doing a great job cleaning years of dirt and sludge. The belt did fall off once, but it was fairly easy to put it back on. Out of the box it's been great, I still don't know about long term reliability.
Reviewed On: December 24, 2011
Reviewed by: Dave (Florida)
Customer Rating :
Floor Scrubber
Outstanding sales and support, quick and accurate shipping Item works as described and the sales staff were true to their word. Very happy with purchase and I would recommend this item.
Reviewed On: December 09, 2011
Reviewed by: danny (hendersonville)
Customer Rating :
best floor cleaner for the money
I took it out of the crate when it arrived and put it to work. Excellent buy, does a good job.
Reviewed On: November 01, 2011
Reviewed by: bob (lynchburg va 24502)
Customer Rating :
operator
product worked very good and delivery was as what co. said it would be - on time
Reviewed On: October 13, 2011
Reviewed by: Maurice Williams (Camp Springs, Maryland)
Customer Rating :
Very Good Value
The Global Electric Scrubber is a excellent value for the money. You can't beat the price. The machine is durable, easy to use and powerful. I would rate it super against any of the higher priced machines. Global's service is fast and they have almost any industrial product you will ever need.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700