Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Honeywell Economy Model 2 Pole-30A-208/240V Does Not Meet Ari 780 Standard
Availability: Usually ships in 3 to 6 days Stock No:WBB394196
Price: $9.40
Product Information
Honeywell Economy Model 2 Pole-30A-208/240V Does Not Meet Ari 780 Standard
208 or 240 Vac 2 pole Definite Purpose Contactor.
Product Specifications
DEPTH INCHES
3.31
WIDTH INCHES
2.5
CONNECTION TYPE
Double 1/4" Quick-Connects
TEMPERATURE RANGE
-4-149°F
DESCRIPTION
Economy Definite Purpose Contactor
MANUFACTURERS PART NUMBER
DP2030C1001
VOLTAGE
208/240
HEIGHT INCHES
2.2
ELECTRICAL CONNECTIONS
#10 Combination Head Screws
BRAND
Honeywell
POLES
2
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700