1.888.978.7759
Fellowes ® Powershred® Strip-Cut Shredder, 32-35 Sheet Capacity, 53 Gal. Basket

Availability: Usually ships in 7 to 10 days
Item #: WB257071
Price: $3,519.00

Product Information
Powershred® Strip-Cut Shredder, 32-35 Sheet Capacity, 53 Gal. Basket

Constructed with a PowerShred® motor engineered for continuous document shredding and for long lasting durability. Capable of shredding staples, credit cards, paper clips, CDs and DVDs. Safety Protection System features electronically-controlled, transparent safety shield in paper entry. Electronic Capacity Control indicator helps prevent paper jams by indicating sheet capacity levels during shredding process. Swivel casters provide mobility. TAA compliant. Speed is 20 ft/min. Color finish is Dark Gray/Light Gray. Size is 25-3/16" W x 23-3/16" D x 38-3/16" H. 2 Year Limited Warranty.

Product Specifications
WIDTH INCHES 25-3/16
DEPTH INCHES 23-3/16
HEIGHT INCHES 38-3/16
COLOR FINISH Gray
BRAND Fellowes®
CONSTRUCTION "Metal, Plastic"
MANUFACTURERS PART NUMBER 3446301
PAPER ENTRY WIDTH 16"
SHEET CAPACITY 32
SHRED SIZE 1/4"
SPEED (FT/MIN) 20
SPECIALTY SHREDDING Staples, Credit Cards, Paper Clips, and CDs/DVDs
LIMITED WARRANTY 2 Years
BIN CAPACITY GALLONS 53
PROMOTION Everyday Savings
AUTO START/STOP Yes - Electronic
CUTTING TYPE Strip Cut
SECURITY LEVEL 2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700