Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
3/4" High Pressure Laminated Adj. Height Folding Table, 36 x 72", Oak
Availability: Usually ships in 21 to 24 days Stock No:WB257080AK
Quantity Discount
QTY
Price
1-5
$163.95 ea.
6+
$154.95 ea.
Product Information
HIGH PRESSURE LAMINATE HEIGHT ADJUSTABLE FOLDING SEMINAR TABLES 36" x 72" Rectangular Table
High pressure laminate folding tables offer height adjustment to ensure proper work height and leg room. Table top and modesty panel are made using 3/4" thick high pressure laminate with protective vinyl bull nose edging for safety. Tubular steel legs and frame have a black enamel finish. Leg frame allows height adjustment from 23" to 34-1/4"H. Includes adjustable leveling floor caps. 30 Year Limited Warranty.
Product Specifications
LENGTH INCHES
72
WIDTH INCHES
36
DEPTH INCHES
HEIGHT INCHES
23 to 34-1/4
COLOR FINISH
Oak
BRAND
Allied
CONSTRUCTION
3/4" Thick High Pressure Laminate
SURFACE
Laminate
FRAME COLOR
Mocha Brown
FRAME CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
123672OKEA
MODEL
257080AK
PACKAGE QUANTITY
1
WEIGHT LBS
80
CAPACITY LBS
300
SHAPE
Rectangular
LIMITED WARRANTY
30 Years
LEG TYPE
Adjustable
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700