Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
The Vision' Mobile Presentation Lectern with Built-In LCD Screen
Availability: Usually ships in 2 to 5 days Stock No:WB256877
Price: $504.00
Product Information
THE VISION MOBILE PRESENTATION LECTERN The Vision Mobile Presentation Lectern Offers A Perfect Solution For Customizing Logos For Your Institution Or Presentation Slideshows.
Sleek, curved design is made with hand-crafted 3/4" thick stain and scratch resistant thermofused melamine finished cherry laminate on an MDF core for a contemporary look. Features a built-in 15" LCD screen on the front of the lectern to display images uploaded with an SD-card or flash drive. Includes a remote control to switch preloaded images with the touch of a button. Accepts JPEG, MPEG, MP3 files without the use of a computer. 2 fixed height shelves provide ample storage space. Moves easily on 4 concealed swivel casters (2 locking). Easy assembly.
Product Specifications
WIDTH INCHES
24
DEPTH INCHES
21
HEIGHT INCHES
46
COLOR FINISH
Cherry
ASSEMBLY
Unassembled
BRAND
Oklahoma Sound
CASTERS
Four Concealed Casters, Two Locking
CASTERS/GLIDES/WHEELS
Casters
CONSTRUCTION
MDF
DESCRIPTION
The Vision' Lectern with LCD Screen - Cherry
INCLUDES
Remote Control
MANUFACTURERS PART NUMBER
612
MODEL
256877
WEIGHT LBS
97
SUPPORTED FORMATS
JPEG/MPEG/MP3
SCREEN
15" LCD
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700