1.888.978.7759
Heat Sealed Laminating Pouches, 100 Pk, 10 Mil 3"x5" Photo/Small Index Card Size

Availability: Usually ships in 3 to 6 days
Item #: WB257417
Price: $14.00

Product Information
PHOTO & DOCUMENT LAMINATORS
Heat Sealed Laminating Pouches - Photo/Small Index Card Size
Laminate with high gloss film to add a protective finish to your documents while enhancing their color and sharpness. Gloss film is crystal clear with high transparency and excellent adhesion. 10 mil thick. Photo size measures 3-1/2" x 5-1/2".

Product Specifications
WIDTH INCHES 5-1/2
DEPTH INCHES --
HEIGHT INCHES 3-1/2
COLOR FINISH Clear Gloss
BRAND Royal Sovereign®
DESCRIPTION Heat Sealed Laminating Pouches
PACKAGE QUANTITY 100
PAPER SIZE 3" x 5" Photo
TYPE Pouch Film
POUCH THICKNESS 10 mil

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700