1.888.978.7759
5' X 7' Sf 9.93 Oz Water Resist Canvas Tarp Green

Availability: Usually ships in 10 to 13 days
Item #: WBB430575
Price: $16.50

Product Information
5' X 7' Sf 9.93 Oz Water Resist Canvas Tarp Green

Water resistant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request.

Notes: These canvas tarps not suitable as car or boat covers, as wax and dye in canvas tarps may rub off and stain car or boat exteriors. Canvas tarps are not for use as over-the-road trailer tarps or truck covers. Vinyl tarps are recommended instead (eg. 18 oz vinyl tarps). Canvas tarps are not recommended for indoor use or for hanging as space dividers, sidewalls, tops or roofs for tents, canopies or building structures. For patio roof, patio sidewall, canopy replacement tarps, canopy replacement top and sidewalls, please consider high tear strength vinyl tarps. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications
COLOR FINISH Green
BRAND Mauritzon
CONSTRUCTION Cotton Duck Material
PACKAGE QUANTITY 1
SIZE FEET 5 x 7
THICKNESS MIL 20
WEIGHT LBS 3.65
FABRIC WT/SQUARE YARD 10 OZ
COUNTRY OF ORIGIN United States
GROMMET SPACING 24"

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 13, 2012
Reviewed by: Vest Coast Dog (San Jose, California)
Customer Rating:
Good Purchase
This product performs as advertised and has protected my outdoor supplies throughout this latest series of snow and rain storms. The only critic I have is that the eye holes aren't evenly spaced on the sides. I would definitely recommend this product to a friend.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700