1.888.978.7759
6' X 6' Heavy Duty Black/Silver Tarp

Availability: Usually ships in 14 to 17 days
Item #: WBB430584
Price: $7.70

Product Information
6' X 6' Heavy Duty Black/Silver Tarp

7 oz 12 mil thick reinforced poly tarp with highly ultra-violent resistant treated reinforcing yarns. Superior protection against the elements. All heat sealed seams provides for a total waterproof tarp, with reinforced hems and brass grommets approx 24" apart. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications
COLOR FINISH Silver/Black
BRAND Mauritzon
CONSTRUCTION Woven Polyethylene
PACKAGE QUANTITY 1
SIZE FEET 6 x 6
THICKNESS MIL 12
WEIGHT LBS 1.04
GROMMET SPACING 24"
COUNTRY OF ORIGIN United States
FABRIC WT/SQUARE YARD 7 OZ

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 29, 2014
Reviewed by: Lilo (PHILA, PA)
Customer Rating:
Waterproof
These are really waterproof. The other tarps I purchased were water resistant, however, these are actually waterproof (so far).
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700