Specifically designed for equine and livestock, the Equine Run-In-Shed is constructed using high grade heat treated steel that goes through a proprietary 13-step Rhino Shield steel surface preparation process.
Professional grade 1-5/8" all steel frame, bonded with DuPont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion.
Advanced engineered, 3-layer, polyethylene, rip-stop fabric cover with hot air fused seams that are 100% waterproof. UV-treated inside and out with added fade blockers, anti-aging, anti-fungal agents. High profile white interior lining provides enhanced illumination.
Slip fit connectors and swedged tubing make for easy assembly. Bolt hardware at every connection ensures a solid structure.
Ratchet Tite™ tensioning enables quick cover installation. Easy Slide Cross Rail system locks down and squares up frames.
Product Specifications
LENGTH FEET
24
WIDTH FEET
13
HEIGHT FEET
9' 11"
ASSEMBLY
Unassembled
BRAND
Shelterlogic
MANUFACTURERS PART NUMBER
51451
PEAK HEIGHT FEET
9' 11"
CANOPY COLOR
Green
WEIGHT LBS
295
FRAME CONSTRUCTION
1.63" OD Steel Pipe
# OF LEGS
12
CANOPY STYLE
Round
CANOPY MATERIAL
Polyethylene
RAFTER SPACING
4'
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700