Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavy Duty Semi-Electric Self Propelled Pallet Truck 2500 Lb. Capacity
Availability: Usually ships in 2 to 5 days Stock No:WB985900
Price: $2,199.00
Product Information
HEAVY DUTY SEMI-ELECTRIC SELF PROPELLED PALLET TRUCK
Battery Powered Drive Provides Functional Benefits at a Lower Cost.
This pallet jack features 24V DC battery powered traction drive system for effortless skid moving. Three position (lift, lower and neutral) pump handle requires only 12 pumps to raise forks to full height when unloaded (16 pumps fully loaded). Ergonomically designed handle includes forward/reverse throttle control levers, safety belly reverse button, emergency stop button and automatic braking when the throttle is released. Standard features include an on-board 110V AC battery charger, battery charge level gauge and a manual battery disconnect switch. Self-propelled pallet jack has 5.9"W forks that include entry rollers for easy pallet entry/exit and moves easily on 9-7/8" polyurethane drive wheel and 3" polyurethane load rollers. Travel speed is 1.86 mph loaded and 2.17 mph unloaded. Not for use on inclined or declined surfaces greater than 4°. 1 Year Limited Warranty.
Product Specifications
LENGTH INCHES
64-3/4
WIDTH INCHES
25
HEIGHT INCHES
50-1/2
CAPACITY LBS
2500
COLOR FINISH
Yellow
ASSEMBLY
Assembled
BATTERY
(2) 12V 55AH AGM (Absorbed Glass Mat)
BRAND
Vestil
CHARGER
Integral 110V
CONSTRUCTION
Steel
FORK LENGTH INCHES
48
FORK WIDTH INCHES
5.9
LOWERED HEIGHT INCHES
3.2
MANUFACTURERS PART NUMBER
EPT-S-2548-25
RAISED HEIGHT INCHES
7.8
TRAVEL SPEED MPH
1.86 Loaded; 2.17 Unloaded
TURNING RADIUS INCHES
60
TYPE
Semi-Electric Quick-Lift Pallet Truck
WEIGHT LBS
630
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700